H60C22 X 1-1/8IN KW 2SS
Description
H60C22 X 1-1/8IN KW 2SS SPROCKET ; 1-1/8"BORE 22T CHAIN #60
Part # H60C22 X 1-1/8IN KW 2SS
BDI # 24931641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
H140C22 X 3-7/16 KW SS SPLIT
Description
140C22H X 3-7/16 KW SS SPLIT SPROCKET ; 13.221" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C22 X 3-7/16 KW SS SPLIT
BDI # 21524838
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore