H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET
Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
BDI # 25953268
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
D140C60H 6.251/6.25 KW 2SS
Description
D140C60H 6.251/6.25 KW 2SS SPROCKET ; 1-3/4" PITCH 60-TEETH
Part # D140C60H 6.251/6.25 KW 2SS
BDI # 21542437
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Finished Bore