H140B11F X 2-1/2
Description
H140B11 X 2-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-1/2IN BORE
Part # H140B11F X 2-1/2
BDI # 21971746
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore
H140B11F X 2-3/4
Description
H140B11 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-3/4IN BORE
Part # H140B11F X 2-3/4
BDI # 21971748
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore