78C11F X 1-7/16 SPLIT
Description
78C11F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F-1G-SPLIT
BDI # 20887610
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78B11F X 2-7/16 SPLIT
Description
78B11F-2G-SPLIT ROLLER CHAIN SPROCKET ; 2-7/16" KWY 2SS
Part # 78B11F-2G-SPLIT
BDI # 20887086
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78B11F X 2-15/16
Description
78B11F-2R ROLLER CHAIN SPROCKET ; 2-15/16" KWY 2SS
Part # 78B11F-2R
BDI # 20886630
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore