D120B25H X 2-15/16
Description
D120B25H X 2-15/16 SPROCKET ; 12.777" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B25H X 2-15/16
BDI # 21463030
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
D120B25H X 3-5/8
Description
D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE
Part # D120B25H X 3-5/8
BDI # 21564750
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25 X 85MM 22X5.4MM KW 2SS
Description
H120B25 X 85MM 22X5.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H120B25 X 85MM 22X5.4MM KW 2SS
BDI # 23182592
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25 X 2-15/16
Description
120B25H X 2-15/16 CHAIN SPROCKET ; 12.774" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B25 X 2-15/16
BDI # 21580472
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25F X 1-15/16
Description
H120B25 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 1-15/16IN BORE
Part # H120B25F X 1-15/16
BDI # 21971708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore