305MT15AF-F0.875
Description
305MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.8750
BDI # 924084
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.250
Description
305MT15AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.2500
BDI # 924079
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.500
Description
305MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.5000
BDI # 924081
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.375
Description
305MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.3750
BDI # 924080
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT25AF-F0.625
Description
305MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-F0.6250
BDI # 924094
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25