D120B35H X 2-15/16
Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH
Part # D120B35H X 2-15/16
BDI # 21472709
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
H120B35F X 2-11/16
Description
H120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-11/16IN BORE
Part # H120B35F X 2-11/16
BDI # 21971728
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
H120B35F X 2-15/16
Description
H120B35 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-15/16IN BORE
Part # H120B35F X 2-15/16
BDI # 21971730
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
HD120C35F X 3-15/16 KW2SS
Description
HD120C35F X 3-15/16 KW2SS SPROCKET
Part # HD120C35F X 3-15/16 KW2SS
BDI # 26354074
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
HD120B35F X 2-11/16
Description
HD120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B35F X 2-11/16
BDI # 21972776
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore