40B37F X 5/8
Description
H40B37F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS37 5/8
BDI # 914654
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
40B37F X 1
Description
H40B37F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS37 1
BDI # 914648
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
40B37F X 1-1/2
Description
H40B37F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS37 1 1/2
BDI # 914653
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
3714MG90BF-F1.500
Description
3714MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90BF-F1.5000
BDI # 922581
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3714MG125BF-F1.875
Description
3714MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG125BF-F1.875
BDI # 922570
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125