388MT85AF-F1.625
Description
388MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-F1.6250
BDI # 925319
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
388MT85AF-F0.625
Description
388MT85AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-F0.6250
BDI # 925311
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
388MT50AF-F1.000
Description
388MT50AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F1.0000
BDI # 925278
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
388MT50AF-F1.250
Description
388MT50AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F1.2500
BDI # 925280
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
388MT50AF-F1.500
Description
388MT50AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F1.5000
BDI # 925282
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50