50B52F X 7/8
Description
H50B52F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS52 7/8
BDI # 915263
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
60B41F X 1-1/2
Description
H60B41F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS41 1 1/2
BDI # 915535
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
60B41F X 2
Description
H60B41F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS41 2
BDI # 915539
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
60B42FH X 1-5/8
Description
60BS42 1 5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 60BS42 1 5/8
BDI # 17159773
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572711
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
78C11F X 1-15/16 SPLIT
Description
78C11F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F-1R-SPLIT
BDI # 20887612
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore