1610 X 1-3/8-KW

COMPARE

1610 X 1-3/8-KW

Description
1610 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1" LTB

DODGE

Part # 117085

BDI # 256127

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Global Part Number GPN: 374878
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY
1610 X 1-5/8-KW

COMPARE

1610 X 1-5/8-KW

Description
1610 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-1/4" OD 1" LTB

DODGE

Part # 117086

BDI # 256128

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID
Global Part Number GPN: 459896
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY