3020 2 7/16
Description
3020 2 7/16 TAPERED BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 7/16
BDI # 618419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
464087
Bushing Series:
3020
3020 X 35MM-KW
Description
3020 X 35MM-KW TL BUSHING ; 1.378" BORE 3020 TAPER LOCK
Part # 119678
BDI # 255666
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460144
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Other Features:
Keyway on ID
Global Part Number GPN:
460121
Bushing Series:
3020
3020 X 2-3/8-KW
Description
3020 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 4-1/4" OD 2" LTB
Part # 117124
BDI # 256164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
374894
Bushing Series:
3020
3020 X 2-15/16-KW
Description
3020 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 117133
BDI # 256171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
460129
Bushing Series:
3020