Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Global Part Number GPN:
465479
Bushing Series:
SK
SK 35MM
Description
SK 35MM QD BUSHING ; 35MM BORE 71.425MM OD 49.225MM LTB
Part # SK 35MM
BDI # 611309
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
465475
Bushing Series:
SK
SK X 1-3/4-KW
Description
SK X 1-3/4-KW QD BUSHING ; 1-3/4" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-3/4-KW
BDI # 257291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
460865
Bushing Series:
SK
SK 2 5/8
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 5/8
BDI # 611300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
465468
Bushing Series:
SK
SK X 1-3/16-KW
Description
SK X 1-3/16-KW QD BUSHING ; 1-3/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-3/16-KW
BDI # 257282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
460864
Bushing Series:
SK