08B20 X 40MM 12MMX3.3MM KW MTO
Description
08B20 X 40MM 12MMX3.3MM KW CHN SPROCKET
Part # 08B20 X 40MM 12MMX3.3MM KW MTO
BDI # 26268238
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H08B21 X 1-1/4
Description
H08B21F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H08B21 X 1-1/4
BDI # 22383746
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
H08B23 X 1-3/8
Description
H08B23F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H08B23 X 1-3/8
BDI # 22383792
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore