H08B25 X 14MM
Description
08B25 14MM HT RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
08B12 20MM 6X2.8 MM KW/SS
Description
08B12 20MM 6X2.8 MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B12 20MM 6X2.8 MM KW/SS
BDI # 21445010
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
08A26 X 30MM
Description
08A26 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 26 TEETH
Part # 08A26 X 30MM
BDI # 21851090
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore