Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
08C16NI X 17MM MTO
Description
08C16NI X 17MM MTO SPROCKET ; 81058814
Part # 08C16NI X 17MM MTO
BDI # 24941526
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H08B16 X 1-1/8
Description
H08B16F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H08B16 X 1-1/8
BDI # 22374129
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H08B16 X 1-3/16
Description
H08B16F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H08B16 X 1-3/16
BDI # 22374133
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H08B16 X 1-1/4
Description
H08B16F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H08B16 X 1-1/4
BDI # 22374125
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore