A100B30HF X 2-3/4 KW2SS
Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT
Part # A100B30HF X 2-3/4 KW2SS
BDI # 24515264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore