Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
73.025
Other Features:
2.656 Inch Hub Diameter | 0.669 Inch Teeth Width
D100B22H X 3-1/8
Description
D100B22H X 3-1/8 SPROCKET ; 9.444" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B22H X 3-1/8
BDI # 21463079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
D100BS13H X 2IN STD KW SS
Description
D100BS13H X 2IN STD KW SS CHN SPRKT
Part # D100BS13H X 2IN STD KW SS
BDI # 23237401
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D100B60 X 3IN 3/4KW MTO
Description
D100B60 X 3IN 3/4KW MTO CHN SPROCKET ; DOUBLE 100 CHAIN 60T
Part # D100B60 X 3IN 3/4KW MTO
BDI # 24709455
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore