2080B24H X 1-7/16IN
Description
2080B24H X 1-7/16IN CHAIN SPROCKET
Part # 2080B24H X 1-7/16IN
BDI # 24094870
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080BS25H X 1-15/16
Description
2080BS25H X 1-15/16 CHAIN SPROCKET
Part # 2080BS25H X 1-15/16
BDI # 23182956
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080B24SS 1-15/16
Description
2080B24SS 1-15/16 RLR CHAIN SPROCKET ; 24 TEETH 8.2" OUTSIDE DIA
Part # 2080B24SS 1-15/16
BDI # 21552468
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080BS25HT X 2 KW SS
Description
2080BS25HT X 2 KW SS ; RLR CHAIN SPROCKET 2" BORE
Part # 2080BS25HT X 2 KW SS
BDI # 24052864
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore