240B18 7.75IN LTB
Description
240B18 7.75IN LTB RLR CHAIN SPROCKET ; MTO QUOTE 313116-14
Part # 240B18 7.75IN LTB
BDI # 22800447
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore