35BB20H 5/8
Description
35BB20H 5/8 IDLER SPROCKET ; 3/8" P 20T HT BALL BEARING 5/8" BORE
Part # 35BB20H 5/8
BDI # 618616
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.59
Length Thru Bore - Millimeter:
18.288
Other Features:
0.168 Inch Teeth Width
35BS18 1
Description
35BS18 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1" BORE
Part # 35BS18 1
BDI # 618687
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32997
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore