35BS20HT 3/4
Description
35BS20HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 3/4" BORE
Part # 35BS20HT 3/4
BDI # 618709
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
32542
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 5/8
Description
H35B20FJ ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 5/8" BORE
Part # 35BS20HT 5/8
BDI # 916256
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38560
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35BS20SS X 1-1/4 KW 2SS
Description
35BS20SS X 1-1/4 KW 2SS SPROCKET ; 35 ANSI 20 TEETH STAINLESS STEEL
Part # 35BS20SS X 1-1/4 KW 2SS
BDI # 23777220
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H3520X1
Description
H3520X1 OBSOLETE DO NOT USE 08/21 ; FINISHED BORE SPROCKET
Part # 1879170
BDI # 323966
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With Set Screw
Global Part Number GPN:
7598
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore