40BS20 1
Description
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 40BS20 1
BDI # 619631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33063
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20 5/8
Description
40BS20 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" BORE
Part # 40BS20 5/8
BDI # 619639
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32429
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20 25MM W/8MM KW SS
Description
40BS20 25MM W/8MM KW SS SPROCKET ; 20 TEETH 3.46" OUTSIDE DIA
Part # 40BS20 25MM W/8MM KW SS
BDI # 21551986
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20SS 25MM KW/SS
Description
40BS20SS 25MM KW/SS ; ROLLER CHAIN SPROCKET
Part # 40BS20SS 25MM KW/SS
BDI # 21580024
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore