50BS14HT 1 1/4

COMPARE

50BS14HT 1 1/4

Description
50BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS14HT 1 1/4

BDI # 621283

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: With 2 Set Screw
Global Part Number GPN: 33999
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B14F X 7/8

COMPARE

H50B14F X 7/8

Description
H50B14F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 50BS14HT 7/8

BDI # 916580

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: With 2 Set Screw
Global Part Number GPN: 38849
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BB14 X 3/4

COMPARE

50BB14 X 3/4

Description
50BB14 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE BALL BEARING TYPE 14T

MARTIN SPROCKET & GR

Part # 50BB14 X 3/4

BDI # 23775988

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Bore - Millimeter: 19.05
Number of Rows of Teeth: 1
Number of Teeth: 14

Price Inventory : Available to order
Loading Price
QTY