H60B14F X 1-3/8
Description
H60B14F X 1-3/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-3/8" BORE
Part # 60BS14HT 1 3/8
BDI # 916762
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39072
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H6014X 1 1/4
Description
H6014X 1 1/4 ROLLER CHAIN SPROCKET ; POR NON-RETURNABLE FINISHED BORE
Part # 1129238
BDI # 324406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Global Part Number GPN:
7380
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore