H60B30F X 1-7/16

COMPARE

H60B30F X 1-7/16

Description
H60B30F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-7/16" FIN BORE

TSUBAKI

Part # 60BS30HT 1 7/16

BDI # 916923

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.586
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY