D60B15H 1-7/16 KW 2SS

COMPARE

D60B15H 1-7/16 KW 2SS

Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D60B15H 1-7/16 KW 2SS

BDI # 21445530

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS15H 1-1/2 KW/2SS

COMPARE

D60BS15H 1-1/2 KW/2SS

Description
D60BS15H 1-1/2 KW/2SS SPROCKET ; DBL BORED TO SIZE SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # D60BS15H 1-1/2 KW/2SS

BDI # 21445539

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS18X1-1/2

COMPARE

D60BS18X1-1/2

Description
D60BS18X1-1/2 RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 18 TEETH

MARTIN SPROCKET & GR

Part # D60BS18X1-1/2

BDI # 21851278

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.319

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.703
Pitch Diameter - Millimeter: 109.71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS14H 1-1/8

COMPARE

D60BS14H 1-1/8

Description
D60BS14H 1-1/8 SPROCKET ; DBL BORED TO SIZE SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # D60BS14H 1-1/8

BDI # 21445538

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY