D60B15H 1-7/16 KW 2SS
Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH
Part # D60B15H 1-7/16 KW 2SS
BDI # 21445530
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60B15NI 1
Description
D60B15NI 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B15NI 1
BDI # 21445476
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore