80BS14 1 5/8
Description
80BS14 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-5/8" BORE
Part # 80BS14 1 5/8
BDI # 624545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35063
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS17 1 7/16
Description
80BS17 1 7/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 17T B-HUB ONE SIDE 1.438" FB
Part # 80BS17 1 7/16
BDI # 624614
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
34649
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS22 1 7/16
Description
80BS22 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 22T 1-7/16" BORE
Part # 80BS22 1 7/16
BDI # 624714
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
34658
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS13 1 5/8
Description
80BS13 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 13T 1-5/8" BORE
Part # 80BS13 1 5/8
BDI # 624521
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35061
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80A28 X 3.152
Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE
Part # 80A28 X 3.152
BDI # 22135641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore