80BS17 1 7/16

COMPARE

80BS17 1 7/16

Description
80BS17 1 7/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 17T B-HUB ONE SIDE 1.438" FB

MARTIN SPROCKET & GR

Part # 80BS17 1 7/16

BDI # 624614

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Global Part Number GPN: 34649
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY