80BS20HT 1 1/2

COMPARE

80BS20HT 1 1/2

Description
80BS20HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 20T HT 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 80BS20HT 1 1/2

BDI # 624686

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Global Part Number GPN: 34927
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY