80BS10H X 1-1/2 3/8X3/16 KW

COMPARE

80BS10H X 1-1/2 3/8X3/16 KW

Description
80BS10H X 1-1/2 3/8X3/16 KW SPROCKET ; 1-1/2" BORE 10 TEETH

MARTIN SPROCKET & GR

Part # 80BS10H X 1-1/2 3/8X3/16 KW

BDI # 22852522

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.236

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.678
Pitch Diameter - Millimeter: 82.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY