80BS10H X 1-1/2 3/8X3/16 KW
Description
80BS10H X 1-1/2 3/8X3/16 KW SPROCKET ; 1-1/2" BORE 10 TEETH
Part # 80BS10H X 1-1/2 3/8X3/16 KW
BDI # 22852522
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore