80BS11HT 1 1/2
Description
80BS11HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/2" BORE
Part # 80BS11HT 1 1/2
BDI # 624486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34908
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
H80B26F X 2-3/16
Description
H80B26F X 2-3/16 ROLLER CHAIN SPROCKET ; 80 CHN 26 TEETH TYPE B 2-3/16" FIN BORE
Part # 80BS26HT 2 3/16
BDI # 917122
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS14HT 1 15/16
Description
80BS14HT 1 15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 14T B-HUB ONE SIDE 1.938" FB
Part # 80BS14HT 1 15/16
BDI # 624553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35387
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80B18F X 1-1/2
Description
H80B18F X 1-1/2 ROLLER CHAIN SPROCKET ; 1" P 18T HT 1-1/2" BORE
Part # 80BS18HT 1 1/2
BDI # 917015
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39338
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore