80BS14HT 1 15/16
Description
80BS14HT 1 15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 14T B-HUB ONE SIDE 1.938" FB
Part # 80BS14HT 1 15/16
BDI # 624553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35387
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14HT 2
Description
80BS14HT 2 ROLLER CHAIN SPROCKET ; 1" P 14T HT 2" BORE
Part # 80BS14HT 2
BDI # 624560
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35489
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14HT 1 1/2
Description
80BS14HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 14T HT 1-1/2" BORE
Part # 80BS14HT 1 1/2
BDI # 624550
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34914
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14HT 1 3/8
Description
80BS14HT 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 14T HT 1-3/8" BORE
Part # 80BS14HT 1 3/8
BDI # 624556
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34356
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore