80BS17HT 2
Description
80BS17HT 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 17 TEETH 1 ROW HT
Part # 80BS17HT 2
BDI # 624626
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
35495
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17 2-1/8
Description
80BS17 2-1/8 ROLLER CHAIN SPROCKET ; 1IN PITCH 17TEETH 2-1/8IN BORE
Part # 80BS17 2-1/8
BDI # 21848364
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore