D80B15H X 2-3/4 KW 2SS
Description
D80B15H X 2-3/4 KW 2SS CHN SPROCKET ; 80CHAIN 15T
Part # D80B15H X 2-3/4 KW 2SS
BDI # 24091898
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore