3307B-2ZTNC3
Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2ZTNC3
BDI # 17757731
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3308 ATN9/C3
Description
3308 ATN9/C3 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3308 ATN9/C3
BDI # 1421910
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NNF 5012 ADB-2LSV
Description
NNF 5012 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5012 ADB-2LSV
BDI # 1417848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566673
Number of Rows of Rollers:
Double Row
3310 DMA
Description
3310 DMA ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 DMA
BDI # 1268498
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
45 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)