N 319 ECP/C3
Description
N 319 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # N 319 ECP/C3
BDI # 1267775
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454898
Number of Rows of Rollers:
Single Row
NU319-E-XL-TVP2
Description
NU319-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU319-E-XL-TVP2
BDI # 1164719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449140
Number of Rows of Rollers:
Single Row