3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
H715345-2
Description
H715345-2 TAPERED ROLLER BRG CONE ; PRECISION 2-13/16" BORE 1-13/16" WID
Part # H715345-70000
BDI # 1357066
Features
Component:
Cone
Width - Millimeter:
46.05
Inch - Metric:
Inch
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Heavy Duty
Global Part Number GPN:
645637
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
H715345
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JM738249-2
Description
JM738249-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 190MM BORE 44MM WD
Part # JM738249-N0000
BDI # 1360978
Features
Component:
Cone
Width - Millimeter:
44
Inch - Metric:
Metric
Bore - Millimeter:
190
Bore - Inch:
7.48
Other Features:
Medium Duty
Global Part Number GPN:
649464
Precision Class:
Standard
Width - Inch:
1.732
Basic Number:
JM738249