NS8500-27T 1-1/4IN 1KW1SS PA
Description
NS8500-27T 1-1/4 KW SS SPROCKET ; 614-196-3 MOLDED SPLIT
Part # 8500770
BDI # 22464064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore