NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4 IDLER SPROCKET ; 614-29-12 MOLDED SPLIT
Part # 9168335
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
35BS12 3/4
Description
35BS12 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T 3/4" BORE
Part # 35BS12 3/4
BDI # 618640
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
32520
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
NS880-12T 1-1/4IN KWSS
Description
NS880-12T 1-1/4" KW SS SPROCKET ; 614-34-3 MOLDED SPLIT
Part # 9168022
BDI # 18146045
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore