3204B-2ZTNC3
Description
3204B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3204B-2ZTNC3
BDI # 17757644
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3205B-2RSTNC3
Description
3205B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205B-2RSTNC3
BDI # 17757648
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3202B-2RSTNC3
Description
3202B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Part # 3202B-2RSTNC3
BDI # 17757628
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3305B-2RSTNC3
Description
3305B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX62MM ODX25.4MM W 2-ROW
Part # 3305B-2RSTNC3
BDI # 17757716
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)