NATV30-PP
Description
NATV30-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 2.441" ROLLER DIA 1.181"
Part # NATV30-PP-A
BDI # 1181643
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239782