3202B-2ZNRTNC3
Description
3202B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3202B-2ZNRTNC3
BDI # 17757629
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5205MZZG
Description
MRC.5205MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5205MZZG
BDI # 662801
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256112
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)