6204-2RSHNR/C3GJN
Description
6204-2RSHNR/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX47MMX14MM SINGLE ROW
Part # 6204-2RSHNR/C3GJN
BDI # 1256406
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6305-2RS1NR/C3GJN
Description
6305-2RS1NR/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # 6305-2RS1NR/C3GJN
BDI # 1261650
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
6304-2RS1NR/C3GJN
Description
6304-2RS1NR/C3GJN BALL BEARING ; POR 20MM BORE 52MM OD 15MM WD
Part # 6304-2RS1NR/C3GJN
BDI # 1260317
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6306-2RS1NR/C3GJN
Description
6306-2RS1NR/C3GJN BALL BEARING ; POR 30MM BORE 72MM OD 19MM WD
Part # 6306-2RS1NR/C3GJN
BDI # 1260704
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes