DS40A15 X 3/4 KW2SS
Description
DS40A15 X 3/4 KW2SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # DS40A15 X 3/4 KW2SS
BDI # 21471447
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore