80A70 X 5IN
Description
80A70 X 5IN ROLLER CHAIN SPROCKET ; 5IN BORE DIA 70 TEETH STL
Part # 80A70 X 5IN
BDI # 22321974
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore