140B18H X 3-1/4 KW 2SS
Description
140B18H X 3-1/4 KW 2SS SPROCKET
Part # 140B18H X 3-1/4 KW 2SS
BDI # 24518377
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
240B18 7.75IN LTB
Description
240B18 7.75IN LTB RLR CHAIN SPROCKET ; MTO QUOTE 313116-14
Part # 240B18 7.75IN LTB
BDI # 22800447
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
140B18 X 3.5 STD KW/SS
Description
140B18 X 3.5 STD KW/SS CHAIN SPROCKET ; MTO
Part # 140B18 X 3.5 STD KW/SS
BDI # 25932134
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
D240B18 X 5.5 1-1/4 KW2SS
Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Part # D240B18 X 5.5 1-1/4 KW2SS
BDI # 24639759
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore