140B25 X 3-1/4
Description
140B25 X 3-1/4 ROLLER CHAIN SPROCKET ; 3-1/4" BORE 25T CHAIN NO.140
Part # 140B25 X 3-1/4
BDI # 23906658
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore